Shop GENIUS TOOLS
Create Account
3/4in Dr. 31mm Deep Hand Socket
- Mfr # 629531
- Zoro # G323584680
original price:Â $19.80 , new price: $17.82 , 10 percent off
new price:Â
$
17.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629531
- Zoro #
- G323584680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 31mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629531 Deep Hand Socket This 31mm deep hand socket is built for high-torque fastening work where strength, fit, and reach matter. The 6-point profile helps maintain contact on fasteners, while the 3/4in drive size supports heavy-duty applications. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size supports fast identification when organizing a professional tool set. Key Benefits 31mm 6-point socket design improves grip and reduces fastener rounding. 3/4in drive size supports heavy-duty torque demands and tool compatibility. Deep 90mm length reaches recessed fasteners and provides added clearance. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish helps resist corrosion and maintains a clean surface. Stamped size marking enables fast identification and easier tool organization. SKU: 629531. Built for professional technicians and demanding shop environments, this deep socket balances durability, corrosion resistance, and clear size identification. Its 6-point contact and deep profile support consistent engagement on fasteners, helping the tool perform reliably over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.