Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Hex Head Driver
- Mfr # 668824
- Zoro # G823583183
product price:Â
$
33.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668824
- Zoro #
- G823583183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/4 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668824 Impact Hex Bit Socket This 3/4in hex impact bit socket is built for professional hand tool setups that demand strength, repeatability, and quick identification. It pairs a 3/4in drive size with a 3/4in hex head driver profile to support consistent fit and controlled engagement. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for durability and anti-corrosive performance. With an overall length of 88mm (3.46 inches), it offers practical reach while remaining compact for organized storage. Key Benefits 3/4in hex impact bit socket supports precise engagement on matching fasteners. 3/4in drive size fits common heavy-duty impact and hand-drive setups. 88mm (3.46in) overall length balances access, control, and tool handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Black oxide coating helps resist corrosion and withstand demanding shop conditions. Heat-treated for strength to handle rigorous professional technician workloads. Permanently stamped size markings simplify organization and reduce selection errors. SKU: 668824. A practical choice for technicians who need a professional-grade impact bit socket with durable materials, clear identification, and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.