Shop GENIUS TOOLS
Create Account
3/4in Dr. 34mm 12-Point Hand Socket
- Mfr # 635234
- Zoro # G323579334
product price:Â
$
13.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635234
- Zoro #
- G323579334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 34mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact-Grade - 635234 Hand Socket This 34mm 12-point hand socket is built for dependable service with a 3/4in drive interface and a compact 57mm (2.24in) overall length. It is made from Chromium Molybdenum Alloy Steel for strength and durability, with anti-corrosive properties suited to demanding shop conditions. Clear, stamped size markings support fast identification during tool setup and storage. A chrome polished finish adds toughness and corrosion resistance while keeping the surface easy to wipe clean after use. Key Benefits 34mm 12-point profile helps maintain a secure fit on fasteners. 3/4in drive size suits heavier-duty torque applications and tooling setups. 57mm (2.24in) overall length balances access, strength, and handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help the socket maintain integrity through repeated use. Stamped size marking enables quick identification for better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. The combination of CR-Mo alloy steel, 12-point engagement, and a corrosion-resistant finish supports reliable results in daily, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.