Shop WIHA

Skt Wrch St, Chrm, 12Pt, 5/16 - 3/4 in

  • Mfr # 31493
  • Zoro # G4524326

product price: 
$
460.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Measurement Type
SAE
Includes
, 3/8 in Drive Extension
Finish
Chrome
Number of Pieces
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31493
Zoro #
G4524326
UPC #
084705314938
Country of Origin
Germany
Measurement Type
SAE
Includes
, 3/8 in Drive Extension
Finish
Chrome
Number of Pieces
10
Tool Storage Type Included
Box
Sockets Included
(8) Standard 12-Point
Max. Use Voltage
1,000V AC
Impact Rated
Not Impact Rated
Tool Storage Included
Yes
Item
Socket Wrench Set
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Ratchets Included
Pear Head 3/8 in
Wrenches Included
Insulated 3/8" Drive Ratchet
Tether Style
Tether Capable
Insulated
Insulated
Includes Standard Sockets
Standard Sockets Included
Container Features
Molded Fit
Includes Flex Sockets
Flex Sockets Not Included
Grip Style
Coated
Voltage Rating
1000V AC, 1500V DC
Minimum Arc Swing
1.5 Degrees
Tether Ready Drive Tools
Not Tether Capable
Drive Type
Hand
Non-Sparking
No
Socket Shape
12-Point
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Organizer
Piece Count Range
2 to 25
Tether Ready Sockets
Not Tether Capable
Reversing
Not Reversible
Includes Wrenches
Wrenches Included
Locking
Locking Included
Head Type
Standard
Material
Chrome Vanadium Steel
Number of Geared Teeth
72
Head Shape
Round
Corrosion Resistant
Corrosion-Resistant
Number of Standard Sockets
8
Includes Socket Bits
Socket Bits Not Included
Bolt Clearance
7/16 in
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Arc Swing - Minimum
1.5 Degrees
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Includes Insulation
Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Shell Material
Chrome Vanadium Steel

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in
Standard Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Width
3/8 in
Head Depth
7/16 in
Container Length
11 5/16 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Width
6 13/16 in
Container Height
3 7/16 in
Overall Length
11 5/16 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wire Rope Length
11 5/16 in
Length
11 5/16 in

Description

This insulated socket wrench set is ideal for working on electrical equipment and machinery. It comes with a total of 10 pieces, including 1/2 in., 11/16 in., 3/4 in. and 3/8 in. ratchets, as well as 5/16 in., 5/8 in., 7/16 in., 9/16 in. and 1/2 in. sockets, all contained within a plastic case. The ratchets are pear head 3/8" with chrome finish to provide better grip and control when needed. The sockets are standard 12-point SAE with sizes ranging from 5/16" to 3/4". This socket wrench set has voltage ratings of 1,000 V AC and 1,500 V DC for your safety when you're working on live electrical equipment or machinery. WIHA TOOLS' 31493 Insulated Socket Wrench Set is the perfect tool set that will allow you to repair electric appliances safely without any hassle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.