Shop GENIUS TOOLS
Create Account
3/4in Dr. 34mm Impact Socket
- Mfr # 645234
- Zoro # G223581796
original price:Â $15.80 , new price: $14.22 , 10 percent off
new price:Â
$
14.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645234
- Zoro #
- G223581796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 645234 Impact Socket This 34mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 57mm (2.24in) overall length keeps it compact while maintaining the strength expected in professional hand tools. Manufactured from Chromium Molybdenum alloy steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment via oil quenching and a matte black oxide finish create a tough exterior with a strong inner core for long-term service. Key Benefits 6-point 34mm impact design helps reduce fastener rounding under load. 3/4in drive interface supports demanding torque transfer with impact tools. 57mm overall length provides access while staying compact and controlled. Chromium Molybdenum alloy steel offers high strength and durable wear resistance. Matte black oxide coating adds protection with a tough, professional finish. Oil-quenched heat treatment strengthens the core for heavy-duty, repeated use. Permanent stamped size markings improve organization and quick socket identification. SKU: 645234. Built for professional technicians, this impact socket is engineered for consistent performance and durability in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.