Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/8in Impact Socket
- Mfr # 567068
- Zoro # G423581077
product price:Â
$
68.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567068
- Zoro #
- G423581077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/8 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 567068 Impact Socket This 2 1/8in impact socket is built for high-torque fastening where a secure #5 spline drive fit matters. Manufactured from chromium molybdenum alloy steel, it's designed for strength, durability, and long-term corrosion resistance in professional tool environments. With a 94mm (3.7in) overall length and permanently stamped size markings, it supports faster identification and consistent setup when working through repeated service tasks. Heat treatment via oil quenching and a matte black oxide finish add exterior toughness and core strength for heavy-duty use. Key Benefits #5 spline drive design provides secure engagement and efficient torque transfer. 2 1/8 inch impact socket size supports heavy-duty fastening applications. 94mm (3.7in) overall length balances access with controlled handling. Chrome molybdenum alloy steel increases strength, durability, and corrosion resistance. Oil-quenched heat treatment enhances core strength for long professional service life. Matte black oxide coating adds a tough exterior for impact-tool environments. Permanently stamped size markings improve organization and quick identification. SKU 567068 is made for professional technicians who need consistent fit, long-wearing materials, and clear size identification under daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.