Shop GENIUS TOOLS
Create Account
3/4in Dr. 3in Hand Socket
- Mfr # 685296
- Zoro # G623581051
product price:Â
$
172.20
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 685296
- Zoro #
- G623581051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3 Inch 3/4 Inch Drive CR-Mo Steel Durable Impact-Ready - 685296 Hand Socket This 3/4in drive, 3in hand socket is built for professional technicians who need consistent performance under heavy use. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for dependable service life. An overall length of 90mm (3.54in) provides a practical balance of reach and control. Size markings are permanently stamped for quick identification, and the chrome polished finish helps resist corrosion while staying tough in demanding shop conditions. Key Benefits 3/4in drive hand socket with a 3in body for heavy-duty work. 90mm (3.54in) overall length supports controlled access and solid handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain long-term reliability in harsh environments. Permanently stamped size markings enable fast identification and better tool organization. Chrome polished finish is tough, corrosion-resistant, and easy to keep clean. Designed and made for long-term professional service, this socket combines CR-Mo strength, clear identification markings, and a corrosion-resistant polished finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.