Shop GENIUS TOOLS
Create Account
3/4in Dr. 40mm Deep Impact Socket
- Mfr # 649540
- Zoro # G323582907
original price:Â $40.97 , new price: $36.87 , 10 percent off
new price:Â
$
36.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649540
- Zoro #
- G323582907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 40mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649540 Impact Socket This 40mm deep impact socket is built for high-torque fastening with a 6-point design and a 3/4in drive. The deep profile and 90mm (3.54in) overall length help when extra reach is needed on fasteners in tighter or recessed areas. Constructed from Chromium Molybdenum alloy steel, it balances strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong core for demanding professional use. Key Benefits 6-point impact design helps maintain grip and reduce fastener rounding. 3/4in drive size matches heavy-duty impact tools and high-torque applications. Deep 40mm socket profile provides added reach for recessed fasteners. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports durable exterior and strong inner core. Matte black oxide coating helps resist wear and protects the working surface. Permanently stamped size marking improves organization and quick identification. Designed for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing and identification straightforward in the tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.