Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in Deep Hand Socket
- Mfr # 487840
- Zoro # G823580182
original price:Â $15.58 , new price: $14.02 , 10 percent off
new price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487840
- Zoro #
- G823580182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Finish - 487840 Deep Hand Socket This 1/2in drive deep hand socket is built for secure engagement on 1 1/4in fasteners with a 6-point profile. The deep length helps access recessed nuts and bolts while maintaining stable contact for controlled turning and reduced slip. Made from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance for long-term shop use. Clear, permanently stamped sizing supports faster tool identification and better organization in drawers and carts. Key Benefits 6-point 1 1/4in hand socket improves fastener grip and reduces rounding risk. 1/2in drive size fits common ratchets and torque tools in service work. 78mm (3.07in) deep length reaches deeper-set nuts and bolts effectively. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides tough, corrosion-resistant surface for shop durability. Permanently stamped size marking supports quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed for professional technicians and built for heavy use, this socket balances durability, finish protection, and easy identification in day-to-day work. SKU: 487840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.