Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm Extra long Impact Socket
- Mfr # 649841
- Zoro # G323582563
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649841
- Zoro #
- G323582563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm Extra Long 3/4 Inch Drive Heavy Duty - 649841 Impact Socket This 41mm extra long impact socket is built for professional toolboxes that need reliable strength on demanding fasteners. The 3/4in drive size supports heavy-duty impact work, while the extra-long profile improves reach and access in tight or recessed areas. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for durability and corrosion resistance. Clear, permanently stamped size markings help keep socket selection fast and organized during daily service. Key Benefits Extra long 41mm impact socket improves reach in recessed or tight areas. 3/4in drive size fits compatible impact wrenches and heavy-duty drivers. Chromium Molybdenum alloy steel provides high strength and long wear. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds corrosion resistance for harsh shop conditions. Permanently stamped size markings speed identification and support better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its durable alloy construction, heat-treated strength, and clear markings make it a dependable choice for consistent impact service work where 41mm and extra reach are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.