Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hand Socket 12-Point
- Mfr # 373208
- Zoro # G623582539
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373208
- Zoro #
- G623582539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/4 Inch 12-Point 3/8 Inch Drive High-Precision Durable Chrome Finish - 373208 Hand Socket This 1/4in 12-point hand socket is built for precise fastening with a 3/8in drive interface. Its compact 28mm (1.1in) overall length helps it fit into tighter work areas while keeping handling controlled and predictable. Made from chromium-vanadium steel alloy and finished in polished chrome, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 12-point 1/4in socket profile helps reduce slippage on fasteners. 3/8in drive size supports stable engagement with compatible ratchets and extensions. 28mm (1.1in) overall length suits compact access and close-quarter work. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional technicians, it's built to handle heavy use while maintaining fit, finish, and clear sizing for fast selection in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.