Shop GENIUS TOOLS
Create Account
3/4in Dr. 42mm 12-Point Hand Socket
- Mfr # 635242
- Zoro # G923584110
original price:Â $16.29 , new price: $14.66 , 10 percent off
new price:Â
$
14.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635242
- Zoro #
- G923584110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 42mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635242, Professional Hand Socket SKU: 635242. This 42mm 12-point hand socket is built for professional technicians who need consistent fit, durability, and fast size recognition in demanding shop environments. Designed around a 3/4in drive and a compact 58mm (2.28in) length, it balances reach and control while supporting high-strength work. The Chromium Molybdenum alloy steel construction and corrosion-resistant finish help it stand up to long-term use. Key Benefits 42mm 12-point profile helps maintain engagement and reduces fastener rounding. 3/4in drive size supports heavy-duty service and professional tool setups. 58mm (2.28in) overall length offers control in tighter working areas. Chromium Molybdenum alloy steel delivers high strength and durable performance. Anti-corrosive properties help resist wear in harsh shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve organization and quick identification. A dependable 42mm socket choice for professionals who value long service life, clear markings, and a corrosion-resistant finish in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.