Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Hand Socket 12-Point
- Mfr # 333213
- Zoro # G523583100
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333213
- Zoro #
- G523583100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 3/8 Inch Drive 12-Point Chrome Finish Durable Construction - 333213 Hand Socket This 13mm hand socket is built for consistent fit, controlled engagement, and long-term shop durability. The 12-point profile helps seat on fasteners with less repositioning, while the compact 30mm overall length supports access where space is limited. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for professional technicians who rely on repeatable performance. A chrome polished finish adds extra corrosion resistance, and stamped size markings support fast identification during tool organization. Key Benefits 13mm 12-point profile provides secure engagement and reduces fastener rounding risk. 3/8 inch drive size fits common ratchets and handles for broad compatibility. 30mm overall length helps reach fasteners in tight, restricted work areas. Chromium-vanadium steel alloy delivers high strength with durable anti-corrosive properties. Chrome polished finish resists corrosion and supports easy wipe-down after use. Stamped size markings enable quick identification and consistent tool organization. SKU 333213 is a straightforward addition to any 3/8-inch drive socket set where reliability matters. The combination of 12-point access, durable alloy construction, corrosion resistance, and permanent size stamping supports daily use in professional environments without sacrificing organization or service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.