Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm Deep Impact Socket
- Mfr # 649560
- Zoro # G523580093
product price:Â
$
101.48
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649560
- Zoro #
- G523580093
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 60mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649560 Deep Impact Socket This 3/4 inch drive 60mm deep impact socket is built for high-torque fastening work where strength and consistent fit matter. The deep profile helps reach fasteners that sit below the surface, while the stamped size marking supports quick identification during tool changes. Manufactured from chrome molybdenum alloy steel, it is designed for durability and resistance to corrosion. Heat treatment through oil quenching, combined with a matte black oxide coating, supports a tough exterior and strong core for long-term professional service. Key Benefits 3/4 inch drive deep impact socket designed for demanding high-torque applications. 60mm size with 105mm overall length for access to recessed fasteners. Chrome molybdenum alloy steel construction provides strength and long-term durability. Matte black oxide coating helps resist wear while improving corrosion protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size marking enables fast identification and better tool organization. SKU: 649560. Designed for professional technicians, this heavy-duty deep impact socket balances reach, strength, and easy identification in a single tool. Its CR-Mo construction and heat-treated design help it stand up to repeated impact use while maintaining reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.