Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Swivel Impact Socket
- Mfr # 480025
- Zoro # G523584053
original price:Â $18.37 , new price: $16.53 , 10 percent off
new price:Â
$
16.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480025
- Zoro #
- G523584053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Design - 480025 Impact Socket This swivel impact socket is built for professional hand tool setups where access and durability matter. The swivel head provides controlled movement to reach fasteners in tight or obstructed positions while maintaining impact-rated strength. Made from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered to resist corrosion and handle repeated heavy use. Clear, permanently stamped size markings support faster tool identification and better organization in busy work areas. Key Benefits Swivel design provides a full range of motion in tight spaces. 1/2 inch drive and 1/2 inch size with compact 66mm overall length. Chromium-vanadium steel alloy construction supports high strength and durability. Oil-quenched heat treatment improves inner core strength for long-term service. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for professional-grade impact socket performance. Designed for professional technicians and demanding tool environments, this socket combines impact-ready construction with the flexibility of a swivel head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.