Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Deep Hand Socket 12-Point
- Mfr # 336312
- Zoro # G823583015
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336312
- Zoro #
- G823583015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 3/8 Inch Drive 12-Point High-Strength Steel - 336312 Professional Hand Socket This 12mm deep hand socket is built for 3/8 inch drive tools and designed to reach recessed fasteners. The 12-point profile helps seat securely on compatible hardware, supporting controlled engagement where access and clearance are limited. Made from Chromium-vanadium steel alloy with a chrome polished finish, it balances strength with corrosion resistance. Permanently stamped size markings improve organization and speed when selecting sockets during routine service and repairs. Key Benefits 12mm deep 12-point socket profile helps reduce slippage on fasteners. 3/8 inch drive size supports common ratchets, extensions, and hand tools. 63mm overall length improves access to recessed or deep-set hardware. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and helps maintain a clean working surface. Stamped size markings provide quick identification and long-term tool organization. SKU 336312 is built to professional expectations, combining durable materials, clear identification, and a corrosion-resistant finish for long service life. Its deep reach and 12-point configuration make it a practical choice for technicians who need reliable engagement and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.