3/4in Dr. 69mm Deep Hand Socket
- Mfr # 629569
- Zoro # G023582245
product price:Â
$
144.15
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629569
- Zoro #
- G023582245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 69mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629569 Deep Hand Socket SKU 629569 is a 3/4 inch drive 69mm deep hand socket built for professional hand tool sets where strength, reach, and clear size identification matter. The deep profile supports access to recessed fasteners while keeping a stable fit on the drive end. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, helping the socket stay consistent through demanding, repeated use. Key Benefits 3/4 inch drive with 69mm size deep profile for improved fastener access. 105mm overall length balances reach and control for steady, accurate handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help maintain performance in demanding workshop conditions. Chrome polished finish is tough and resistant to corrosion during regular use. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade fit and performance. Designed for professional technicians, this deep hand socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.