Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/2in Deep Impact Socket
- Mfr # 569580
- Zoro # G823581608
product price:Â
$
171.20
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569580
- Zoro #
- G823581608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline 2 1/2 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569580 Impact Socket This deep impact socket is built for high-torque fastening where reach and durability matter. The #5 spline drive design and 2 1/2in deep profile help access recessed fasteners, while the 3/4in drive size suits demanding shop and industrial setups. Made from Chromium Molybdenum Alloy Steel, it's engineered for strength with anti-corrosive properties. A matte black oxide finish and heat treatment through oil quenching contribute to a tough exterior and strong core for long-term professional use. Key Benefits #5 spline deep impact socket supports high-torque applications and consistent fit. 2 1/2in deep profile improves access to recessed or deep-seated fasteners. Overall length is 130mm (5.12 inches) for added reach and leverage. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment helps provide a durable exterior and strong inner core. Matte black oxide coating adds protection suited to repeated impact tool use. Permanently stamped size markings support quick identification and better tool organization. Designed for professional technicians, it's built to handle heavy use while maintaining reliable performance and clear, stamped identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.