Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in Square Budd Wheel Socket
- Mfr # 669522S
- Zoro # G123580035
product price:Â
$
27.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669522S
- Zoro #
- G123580035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Budd Wheel 3/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 669522S Budd Wheel Impact Socket Built for Budd wheel service, this 11/16 inch, 4-point impact socket is designed to seat securely and transfer torque efficiently under impact use. The 3/4 inch drive and 90mm (3.54 inch) overall length provide a stable, controlled setup for demanding wheel fastener work. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. The matte finish supports confident handling and simplifies cleanup, and permanently stamped sizing helps keep tool organization fast and consistent in the shop. Key Benefits 11/16 inch 4-point Budd wheel design supports secure fit and torque transfer. 3/4 inch drive size suits heavy-duty impact tools and high-load work. 90mm (3.54 inch) length balances access, leverage, and controlled positioning. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Stamped size markings offer quick identification for better tool organization. SKU 669522S is engineered for professional technicians who need consistent performance from an impact socket built for repeat, heavy use. With durable Chrome Moly construction, a practical matte finish, and clear size identification, it supports efficient workflow and dependable results while meeting ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.