Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm Impact Socket
- Mfr # 645250
- Zoro # G923579819
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645250
- Zoro #
- G923579819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 50mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645250 Impact Socket This 3/4in drive 50mm impact socket is built for heavy-duty fastening work where strength, fit, and long-term durability matter. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle repeated impact use while resisting corrosion. With a 68mm (2.68in) overall length, it offers a practical balance of access and control. Permanently stamped size markings support fast identification and better tool organization in professional environments. Key Benefits 3/4in drive, 50mm size for demanding impact-rated fastening applications. Chrome molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect against corrosion and surface wear. Oil-quenched heat treatment supports a tough exterior and strong core. 68mm overall length balances reach and control in tight work areas. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for quality and dependable performance. Designed for professional technicians and built for sustained heavy use, this impact socket combines durable materials, controlled heat treatment, and clear markings to support consistent performance over the long term.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.