3/4in Dr. 50mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655250
- Zoro # G923581171
product price:Â
$
34.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655250
- Zoro #
- G923581171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 50mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655250 Impact Socket SKU: 655250. This 3/4in drive, 50mm, 12-point thin wall impact socket is built for professional hand tool use where clearance is limited. The thin wall design helps reach fasteners in tighter spaces without sacrificing strength. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines durability with anti-corrosive protection. The socket is heat treated through oil quenching for a tough exterior and strong inner core, and the size is stamped for quick, permanent identification. Key Benefits Thin wall profile improves access in tight clearances around fasteners. 3/4in drive and 50mm size for heavy-duty impact applications. 12-point design supports secure engagement across compatible fasteners. CR-Mo alloy steel delivers high strength, durability, and corrosion resistance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps protect against wear and harsh environments. Permanently stamped size marking speeds identification and tool organization. Overall length is 68mm (2.68 inches), offering a compact, service-friendly form factor for demanding shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.