Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm Hand Socket
- Mfr # 625223
- Zoro # G023581323
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625223
- Zoro #
- G023581323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 23mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625223 Hand Socket This 23mm 6-point hand socket is built for 3/4in drive applications where secure fastener engagement and dependable strength matter. With a 51mm (2.01in) overall length, it balances compact access with stable control during use. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, long service life, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings help keep your tool setup organized and efficient. Key Benefits 23mm 6-point profile helps reduce slippage and fastener rounding. 3/4in drive size supports heavy-duty torque and demanding service work. 51mm (2.01in) length offers reach without sacrificing handling control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion and stands up to regular shop conditions. Stamped size markings provide quick identification and better tool organization. SKU: 625223. Designed and made for professional technicians, this socket is built to perform through repeated, heavy use while remaining easy to identify in the toolbox. Its durable alloy steel build and corrosion-resistant finish help it stay reliable over time in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.