Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655253
- Zoro # G823584593
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655253
- Zoro #
- G823584593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 53mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655253 Impact Socket This 3/4in drive 53mm thin wall impact socket is built for high-torque fastening where strength and access matter. The 12-point profile helps seat securely on fasteners, while the thin wall design improves clearance in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances durability with anti-corrosive properties. A stamped size marking supports quick identification, and the 70mm (2.76in) overall length keeps the tool compact without sacrificing professional-grade performance. Key Benefits 3/4in drive 53mm, 12-point design supports secure engagement on fasteners. Thin wall profile improves access where standard impact sockets may not fit. 70mm (2.76in) overall length suits compact setups and tighter spaces. Chromium Molybdenum Alloy Steel (CR-Mo) delivers high strength and durability. Oil-quenched heat treatment helps create a tough exterior and strong inner core. Matte black oxide coating adds a durable finish with anti-corrosive properties. Size is stamped for permanent, easy identification during storage and use. Engineered to meet or exceed ANSI standards, this impact socket is designed for professional technicians and heavy, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.