Shop NICHOLSON
See all product information
Create Account
10" Square Double Cut Smooth File
- Mfr # 13262
- Zoro # G4047802
product price:Â
$
18.15
/ea
Key Features
Profile Shape
Square
Length
10 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13262
- Zoro #
- G4047802
- UPC #
- 037103132628
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Finish
- Natural
- Edges
- Double Cut
- Handle Design
- None
- Recommended Handle
- 21474 Plastic, Mfr. No. 21524 Wood
- Number of Pieces
- 1
- Includes Handle
- No
- File Coarseness
- Smooth Cut
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21524 Wood
- Face Cut Style
- Double-Cut
- Rigidity
- Rigid
- File Body Finish
- Natural
- Taper
- Tapered Slightly Towards Point
- Edge Cut Style
- Double
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 9/32 in
- Diameter
- 3/8 in
- File Length without Tang
- 10 in
- File Width
- 11/32 in
- Width
- 0.35 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 9/32 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.