Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm Hand Socket
- Mfr # 625257
- Zoro # G523583285
original price:Â $39.54 , new price: $35.59 , 9 percent off
new price:Â
$
35.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625257
- Zoro #
- G523583285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 57mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625257 Professional Hand Socket SKU: 625257. This 57mm, 6-point hand socket is built for 3/4in drive applications where consistent fit and dependable torque transfer matter. Its 73mm (2.87in) overall length supports stable engagement on fasteners while remaining easy to handle in a professional tool setup. Manufactured from Chromium Molybdenum Alloy Steel and finished with a tough chrome-polished surface, it's designed for strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 57mm 6-point profile helps reduce rounding and improves fastener engagement. 3/4in drive size pairs with compatible ratchets and drive tools. 73mm overall length balances access, control, and stable socket seating. Chromium Molybdenum Alloy Steel construction supports high-strength, heavy-duty use. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings provide quick, permanent identification for tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.