Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm Impact Socket
- Mfr # 645257
- Zoro # G223580935
original price:Â $65.46 , new price: $58.91 , 10 percent off
new price:Â
$
58.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645257
- Zoro #
- G223580935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 57mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645257 Impact Socket This 57mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 6-point design helps maintain a secure fit on fasteners to reduce rounding under load. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification during daily tool use. Key Benefits 57mm 6-point impact design supports strong fastener engagement and torque transfer. 3/4in drive size suits heavy-duty impact applications and professional tool systems. 73mm overall length fits common access needs without adding unnecessary bulk. Chromium Molybdenum alloy steel delivers high strength for demanding service work. Oil-quenched heat treatment improves core strength for long-term durability. Matte black oxide finish helps resist corrosion in shop and field environments. Permanently stamped size marking speeds identification and tool organization. SKU: 645257.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.