3/4in Dr. 70mm Deep Hand Socket
- Mfr # 629570
- Zoro # G523579875
product price:Â
$
144.15
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629570
- Zoro #
- G523579875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 70mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629570 Deep Hand Socket This 3/4in drive 70mm deep hand socket is built for consistent fit and reliable fastener engagement, especially where extra depth is required. The 110mm overall length helps reach recessed fasteners while maintaining a stable, controlled feel during use. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and long-term durability. A chrome polished finish adds corrosion resistance, and the permanently stamped size marking supports quick identification when organizing or selecting tools. Key Benefits 3/4in drive 70mm deep socket supports secure fit on matching fasteners. 110mm overall length improves access to deeper or recessed fastener locations. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help the tool hold up in demanding shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings simplify tool organization and faster selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy use, this deep socket balances strength, finish durability, and practical identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.