Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in Deep Impact Socket
- Mfr # 295214
- Zoro # G623580115
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295214
- Zoro #
- G623580115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/16 Inch 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295214 Deep Impact Socket This 7/16in deep impact socket is built for dependable torque transfer with a 6-point profile and a compact 1/4in drive. The 50mm (1.97in) overall length helps reach recessed fasteners while keeping the setup controlled and easy to handle in tight spaces. Designed for professional technicians and serious tool users, it combines durable construction with clear size identification and a finish intended to hold up under demanding shop conditions. Key Benefits 7/16in 6-point impact socket reduces rounding and improves fastener engagement. 1/4in drive size fits compact impact tools and ratchets for control. 50mm (1.97in) deep length reaches fasteners recessed below surrounding surfaces. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating supports long-term wear resistance in heavy use. Permanently stamped size markings help quick identification and better tool organization. SKU: 295214. A practical choice for maintaining a consistent, well-organized socket set that's designed to perform over years of daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.