Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Hand Socket
- Mfr # 483825
- Zoro # G023579597
original price:Â $5.35 , new price: $4.82 , 9 percent off
new price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483825
- Zoro #
- G023579597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483825 Hand Socket This 25/32in 6-point hand socket is built for consistent fit and controlled torque on compatible fasteners. The 1/2in drive size supports common ratchets and related drive tools, making it a practical choice for regular service work and shop toolkits. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings improve organization and speed up identification when working across multiple socket sizes. Key Benefits 6-point 25/32in socket design helps reduce slipping and fastener rounding. 1/2in drive interface fits a wide range of compatible drive tools. 40mm overall length balances access, control, and stable engagement on fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance for demanding shop environments. Stamped size markings support quick identification and better tool organization. SKU 483825 is designed for professional technicians who rely on hand sockets that hold up under frequent use. Its durable Cr-V construction, corrosion-resistant finish, and clear size stamping make it well-suited for maintaining an efficient socket set without sacrificing reliability or performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.