Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 5/8in Deep Impact Socket
- Mfr # 569552
- Zoro # G623584465
original price:Â $109.98 , new price: $98.98 , 10 percent off
new price:Â
$
98.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569552
- Zoro #
- G623584465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 5/8 Inch Deep 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 569552 - Deep Impact Socket This deep impact socket is built for high-torque fastening and removal where strength, fit, and longevity matter. The #5 spline drive profile supports demanding impact applications, while the deep length helps reach recessed nuts and bolts without compromising control. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for professional technicians who need dependable performance over repeated heavy use. Permanent size stamping supports faster identification and better tool organization in busy workflows. Key Benefits #5 spline drive deep impact socket handles high-torque impact applications confidently. 100mm (3.94 inch) overall length improves access to recessed fasteners. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating supports long service life under repeated impact use. Permanently stamped size markings allow quick identification and organized storage. Built to meet or exceed ANSI standards, this socket supports consistent results in professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.