Shop GENIUS TOOLS
Create Account
3/4in Dr. 66mm Hand Socket
- Mfr # 625266
- Zoro # G623582454
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625266
- Zoro #
- G623582454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 66mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625266 Hand Socket This 3/4in drive 66mm hand socket is built for demanding service work where strength, fit, and long-term durability matter. The 85mm overall length provides practical reach and control when working around larger fasteners and components. Made from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. A chrome polished finish helps resist corrosion, while permanently stamped size markings support faster tool identification and cleaner organization in busy toolboxes. Key Benefits 3/4in drive and 66mm size suited for heavy-duty hand socket applications. 85mm overall length balances access, leverage, and controlled handling. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive material properties help reduce wear in harsh working environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 625266 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.