3/4in Dr. 67mm Impact Socket
- Mfr # 645267
- Zoro # G723583641
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645267
- Zoro #
- G723583641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 67mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645267 Impact Socket This 3/4in drive 67mm impact socket is built for high-torque fastening and removal where durability matters. Made from Chromium Molybdenum alloy steel, it is engineered for strength and long service life while offering anti-corrosive properties for demanding shop conditions. With an overall length of 85mm (3.35 inches), it balances access and control without unnecessary bulk. Clear, permanently stamped size markings help keep workflow efficient when switching sockets during repetitive tasks. Key Benefits 3/4in drive 67mm impact socket designed for high-torque applications. Chromium Molybdenum alloy steel construction for strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability during repeated impact use. Permanently stamped size markings for quick identification and better tool organization. Built for professional technicians, this impact socket focuses on reliable material choice, consistent heat treatment, and easy identification features that matter in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.