Shop GENIUS TOOLS
Create Account
3/4in Dr. 70mm 12-Point Hand Socket
- Mfr # 635270
- Zoro # G023581040
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635270
- Zoro #
- G023581040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 70mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635270 Professional Hand Socket Built for demanding service work, this 70mm hand socket pairs a 3/4in drive with a 12-point opening to help deliver strong engagement on compatible fasteners. Its 90mm overall length supports stable positioning when working in tight or recessed areas. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, long-term durability, and resistance to corrosion. Clear, stamped size markings support fast identification during repetitive jobs and organized tool storage. Key Benefits 70mm 12-point socket profile supports secure fit and reduced slippage. 3/4in drive size suits heavy-duty applications requiring higher torque. 90mm overall length offers useful reach without sacrificing stability. Chromium Molybdenum alloy steel construction delivers strength and durability. Anti-corrosive material properties help the socket withstand harsh shop conditions. Chrome polished finish provides a tough, corrosion-resistant surface. Stamped size markings enable quick identification and cleaner tool organization. SKU 635270 meets or exceeds ANSI standards and is designed for professional technicians who need consistent performance over extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.