Shop GENIUS TOOLS
Create Account
3/4in Dr. 68mm Deep Hand Socket
- Mfr # 629568
- Zoro # G423584634
product price:Â
$
144.15
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629568
- Zoro #
- G423584634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 68mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629568 hand socket This 3/4in drive, 68mm deep hand socket is built for consistent fit and torque on demanding fasteners. Its 105mm (4.13in) overall length helps reach recessed hardware while keeping engagement stable during use. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size marking is stamped for quick, permanent identification. Key Benefits 3/4in drive and 68mm size for secure engagement and dependable torque. Deep 105mm (4.13in) length improves access to recessed bolts and nuts. Chromium Molybdenum Alloy Steel supports high strength under heavy use. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards for reliable performance and safety expectations. Designed for professional technicians, this deep hand socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.