Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Stud Remover Socket
- Mfr # 486308
- Zoro # G223584445
original price:Â $15.65 , new price: $14.09 , 9 percent off
new price:Â
$
14.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486308
- Zoro #
- G223584445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 1/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 486308 Professional Stud Removal Socket This professional stud remover socket is built for controlled removal of 1/4 inch studs using a 1/2 inch drive. With a compact 63mm (2.48 inch) overall length, it fits well in a tool kit and offers solid handling in tight service areas. Constructed from chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for demanding shop conditions. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 1/2 inch drive stud remover socket designed specifically for 1/4 inch studs. 63mm overall length supports access, leverage, and consistent control during removal. Chrome vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help the socket resist wear in harsh environments. Stamped size markings provide permanent, easy identification for tool organization. Simple operation: tighten jaws via rear hex nut counter-clockwise for grip. Use by placing the socket over the stud to be removed, then tighten the jaws by turning the rear hex drive nut counter-clockwise until the stud is securely gripped. Built for professional technicians and long-term heavy use, it delivers reliable performance while maintaining clear, durable size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.