Shop GENIUS TOOLS
Create Account
3/4in Dr. 75mm Impact Socket
- Mfr # 645275
- Zoro # G723581715
product price:Â
$
184.25
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645275
- Zoro #
- G723581715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 75mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645275 Impact Socket Designed for high-torque fastening and removal, this 3/4in drive 75mm impact socket is built for professional hand tool use where strength, fit, and longevity matter. The 90mm overall length supports stable engagement and controlled access in demanding service environments. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment help create a tough exterior and a strong inner core suited to repeated impact use. Key Benefits 3/4in drive, 75mm impact socket built for high-torque impact applications. 90mm overall length balances reach and control in tight working areas. Chrome molybdenum alloy steel construction supports strength, durability, and longevity. Anti-corrosive properties help resist wear in harsh shop and field conditions. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds protection and reduces surface wear over time. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards and is engineered for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.