Shop GENIUS TOOLS
Create Account
3/4in Dr. Ratchet Head
- Mfr # 680672
- Zoro # G223579557
product price:Â
$
132.32
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680672
- Zoro #
- G223579557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 680672 Ratchet Head This 3/4in drive ratchet head is built for technicians who need dependable torque transfer and consistent engagement on demanding fasteners. Its 48-tooth mechanism supports controlled ratcheting in tight working arcs while maintaining the strength expected in a heavy-duty drive size. Constructed from Chromium-Molybdenum alloy steel and finished in chrome, it balances durability with corrosion resistance and simple cleanup. With an overall length of 290mm (11.42 inches), it provides practical leverage and reach without unnecessary bulk. Key Benefits 3/4in drive ratchet head designed for heavy-duty professional service and reliability. 48-tooth gearing enables enhanced torque ratcheting with smoother, more controlled engagement. Chromium-Molybdenum alloy steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in challenging shop environments. Chrome finish wipes clean easily and holds up through tough applications. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 680672 is engineered to match the expectations of professional technicians who rely on tools daily. The combination of CR-Mo steel strength, a durable chrome finish, and a 48-tooth ratcheting design makes it a practical choice for repeated heavy use where consistent fit, leverage, and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.