3/4in DR. Super Duty AIR IMPACT WRENCH 1100 FT-LB
- Mfr # 601106
- Zoro # G623581716
original price:Â $704.34 , new price: $633.91 , 10 percent off
new price:Â
$
633.91
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601106
- Zoro #
- G623581716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/4 Inch Drive Long Anvil 1,100 ft-lbs High Torque Heavy Duty - 601106 Air Impact Wrench This 3/4in drive long-anvil air impact wrench is built for high-torque fastening and removal where reach, speed, and control matter. The twin hammer mechanism delivers consistent striking power, while the forward/reverse switching and trigger operation keep handling straightforward in demanding shop conditions. Designed to run at 90 psig (620 kPa), it pairs with common air setups using a 1/4in air inlet and a minimum 3/8in (10 mm) hose size. With 1,100 ft-lb (1,491 Nm) maximum torque and 6,000 rpm free speed, it focuses on efficient performance without extra complexity. Key Benefits 1,100 ft-lb (1,491 Nm) max torque for stubborn fasteners. Twin hammer mechanism supports consistent, heavy-duty impact performance. 3/4in drive with long anvil helps reach deeper, recessed fasteners. Operates at 90 psig (620 kPa) for reliable shop air compatibility. 6,000 rpm free speed improves productivity during repeated fastening cycles. 1/4in air inlet and 3/8in (10 mm) minimum hose requirement. Metal construction and simple forward/reverse controls support confident daily use. Made to meet or exceed ANSI standards and intended for professional technicians, this impact wrench emphasizes durability and dependable output.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.