Shop GENIUS TOOLS
Create Account
3/4in Dr. T-100 Star Bit Socket
- Mfr # 619+6995
- Zoro # G223582649
original price:Â $38.19 , new price: $34.36 , 10 percent off
new price:Â
$
34.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+6995
- Zoro #
- G223582649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-100 Size 3/4 Inch Drive High-Strength S2 Steel Durable Construction - 619+6995 Star Impact Bit Socket This T-100 star impact bit socket is built for high-torque fastening where a 3/4 inch drive is required. With a 95mm (3.74 inch) overall length, it provides practical reach while maintaining stable control when working with impact-rated setups. Designed for professional technicians, the socket is made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating to support durability and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-100 star impact bit socket for demanding, high-torque fastening applications. 3/4 inch drive size with 95mm length for reach and control. Chromium Molybdenum Alloy Steel construction for strength and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear and supports long service life. Permanently stamped size markings for fast identification and better tool organization. Built to perform over a lifetime of heavy use, this star bit socket combines durable materials, controlled heat treatment, and a protective finish to help maintain strength under impact conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.