Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Hex Head Driver 60mmL
- Mfr # 346004
- Zoro # G423580025
original price:Â $9.15 , new price: $7.63 , 16 percent off
new price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346004
- Zoro #
- G423580025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 4mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346004 Impact Bit Socket This 3/8in drive 4mm hex head driver is an impact bit socket designed for controlled fastening and removal in high-torque applications. With a 60mm (2.36in) overall length, it provides a compact profile that helps maintain access and stability at the tool head. Built from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification in drawers, carts, and socket rails, helping keep tool organization consistent across daily use. Key Benefits 3/8in drive impact bit socket design supports high-torque service work. 4mm hex head driver format delivers precise fit and consistent engagement. 60mm overall length balances reach, access, and control in tight areas. Chromium Molybdenum Alloy Steel construction increases strength and long-term durability. Heat-treated for strength, with black oxide coating for demanding shop conditions. Permanently stamped size marking improves identification and tool organization speed. SKU: 346004. Engineered for professional technicians, this impact hex driver is designed to handle rigorous use while maintaining dependable performance. Its material selection, heat treatment, protective finish, and clear size marking make it a practical choice for repeatable results and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.