Shop GENIUS TOOLS
Create Account
3/4in Dr. 21mm Square Budd Wheel Socket
- Mfr # 649521S
- Zoro # G023583976
original price:Â $27.00 , new price: $24.30 , 10 percent off
new price:Â
$
24.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649521S
- Zoro #
- G023583976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Budd Wheel 3/4 Inch Drive Heavy Duty - 649521S Budd Wheel Impact Socket This 21mm Budd wheel impact socket is built for 3/4in drive impact applications where consistent fit and strength matter. The 4-point design supports secure engagement on Budd wheel fasteners while helping transfer torque efficiently during heavy-duty service work. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long-term durability. A tough matte finish improves handling and makes cleanup easier, while permanently stamped size markings keep identification quick and reliable. Key Benefits 21mm 4-point Budd wheel impact socket for secure, application-focused engagement. 3/4in drive size supports high-torque impact use in demanding environments. 90mm overall length balances reach and control during heavy-duty fastening tasks. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive performance. Permanently stamped size marking improves organization and speeds up tool selection. Tough matte finish enhances grip, reduces glare, and simplifies cleaning after use. SKU 649521S is designed and made for professional technicians and built to perform over a lifetime of heavy use. With ANSI-compliant construction, clear size identification, and a durable Cr-Mo build, it fits reliably into professional tool inventories focused on Budd wheel service and consistent impact performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.