Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 125mmL
- Mfr # 1660
- Zoro # G223579328
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1660
- Zoro #
- G223579328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.0 x 6.0mm Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 1660, Slotted Screwdriver Bit This slotted screwdriver bit is built for consistent fit and dependable drive performance in professional tool setups. With a 1/4in hex shank and a 1.0 x 6.0mm slotted tip, it's designed for controlled engagement where accurate bit-to-fastener contact matters. The 125mm overall length (4.92 inches) helps extend reach while maintaining handling stability. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it's engineered for durability, corrosion resistance, and long-term identification through permanently stamped sizing. Key Benefits 1/4in hex shank provides secure fit in compatible bit holders. 1.0 x 6.0mm slotted tip supports precise fastener engagement and control. 125mm overall length improves access while maintaining stable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior with a stronger core. Stamped size markings allow quick, permanent identification during tool organization. SKU 1660 is designed and made for professional technicians, with materials and processing chosen to hold up under heavy use. The combination of High Speed Steel, heat treatment, and clear size stamping supports reliable day-to-day performance, consistent identification, and long service life in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.