Shop GENIUS TOOLS
Create Account
3/4in High Polish Combination Wrench
- Mfr # 759224
- Zoro # G223584667
product price:Â
$
12.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759224
- Zoro #
- G223584667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 3/4 Inch Drive Mirror Finish Durable Chrome Vanadium Steel - 759224 Professional Combination Wrench This 3/4in combination wrench is built for professional hand tool kits where consistent fit, durability, and quick size recognition matter. It features a high polish mirror finish and a forged, heat-treated body designed to handle regular heavy use. Made from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for day-to-day work conditions. The overall length is 250mm (9.84 inches) to support controlled leverage without sacrificing access or handling. Key Benefits 3/4in combination wrench covers common fastening tasks with a versatile profile. High polish mirror finish helps resist grime and cleans up quickly. Chromium-vanadium steel alloy supports high strength and long-term durability. Forged and heat treated construction helps maintain performance under heavy torque. 250mm (9.84in) overall length provides balanced leverage and controlled handling. Permanently stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.