3/4in High PolishedCombination Ratcheting/ Gear Wrench.
- Mfr # 778524
- Zoro # G723580404
original price:Â $20.97 , new price: $18.87 , 10 percent off
new price:Â
$
18.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778524
- Zoro #
- G723580404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 3/4 Inch Size Standard Drive Durable Chrome Finish - 778524 Professional Hand Tool This 3/4in combination ratcheting wrench is built for consistent performance in professional hand-tool work. The high polished chrome finish helps the tool clean up easily, while the combination design supports both quick ratcheting turns and traditional open-end access. Designed with durability and identification in mind, it is forged and heat treated for strength and made from Chromium-vanadium Steel Alloy with anti-corrosive properties. The overall length is 250mm (9.84 inches) for a practical balance of reach and control. Key Benefits 3/4in high polished combination ratcheting wrench supports fast, controlled turning. 250mm (9.84in) overall length balances leverage with maneuverability in tight spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Forged and heat treated construction helps withstand heavy, repeated professional use. Permanently stamped size marking improves tool organization and quick identification. Meets or exceeds ANSI standards for reliable, consistent tool performance. SKU: 778524. Built for professional technicians, this wrench is intended to hold up over a lifetime of heavy use while staying easy to identify and maintain. Its polished surface resists grime buildup, and the ratcheting mechanism reduces wasted motion when working on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.