Shop GENIUS TOOLS
Create Account
3/4in L-Shaped Hex Wrench 325mmL
- Mfr # 593248L
- Zoro # G723581319
original price:Â $27.15 , new price: $24.44 , 9 percent off
new price:Â
$
24.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593248L
- Zoro #
- G723581319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/4 Inch Drive 325mm Length Durable Steel - 593248L Professional Hex Key Wrench Built for demanding hand-tool work, this 3/4in L-shaped hex wrench is designed to deliver controlled torque and reliable engagement on hex fasteners. Its long-form design helps improve leverage while maintaining a stable grip during tightening and loosening. Manufactured from chromium-vanadium steel alloy and engineered with anti-corrosive properties, it is made to handle heavy professional use. The wrench is heat treated through oil quenching to create a tough outer surface with strong core durability. Key Benefits 3/4in L-shaped hex profile supports high-torque fastening and consistent engagement. 325mm tool length with 360mm overall reach improves leverage in tight spaces. Chromium-vanadium steel alloy delivers strength and long-term durability under load. Anti-corrosive properties help resist rust for dependable shop and field use. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. SKU 593248L is a professional-grade hex key wrench engineered for technicians who need durable materials, consistent sizing, and dependable performance across repeated heavy-use cycles. With clear markings and a heat-treated build, it supports efficient tool management and reliable results on demanding fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.