Shop GENIUS TOOLS
Create Account
13PC Metric Double Ended Offset Ring Wrench Set
- Mfr # DE-713M
- Zoro # G623584496
original price:Â $180.43 , new price: $162.39 , 10 percent off
new price:Â
$
162.39
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-713M
- Zoro #
- G623584496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench Set 13 Piece Metric Mirror Finish Durable Chrome Vanadium Steel - DE-713M Professional Ring Wrench Set This 13-piece metric double ended offset ring wrench set is built for consistent fit and access in confined working areas. The 75 Degrees offset design helps reach fasteners that are difficult to approach with straight box-end profiles, while the double-ended layout reduces tool changes across common metric sizes. Constructed from chromium-vanadium steel alloy, the set is designed for strength, durability, and anti-corrosive performance. The mirror finish supports corrosion resistance and easier cleanup after regular shop use, and the set is manufactured to meet or exceed ANSI standards. Key Benefits 13-piece metric range supports common fastener sizes across many mechanical tasks. Double-ended ring wrench format reduces tool swaps and speeds workflow. 75 Degrees offset profile improves access around obstructions and recessed fasteners. Chrome vanadium steel alloy delivers high strength for professional daily use. Mirror finish helps resist corrosion and simplifies wiping tools clean. Meets or exceeds ANSI standards for dependable professional expectations. What's Included Metric Box End Wrench 75 Degrees Offset (Chrome Finish) 740607 6 x 7mm Box End Wrench 165mmL 740809 8 x 9mm Box End Wrench 180mmL 741011 10 x 11mm Box End Wrench 200mmL 741213 12 x 13mm Box End Wrench 220mmL 741415 14 x 15mm Box End Wrench 240mmL 741617 16 x 17mm Box End Wrench 255mmL 741819 18 x 19mm Box End Wrench 275mmL 742022 20 x 22mm Box End Wrench 295mmL 742123 21 x 23mm Box End Wrench 315mmL 742426 24 x 26mm Box End Wrench 330mmL 742528 25 x 28mm Box End Wrench 350mmL 742729 27 x 29mm Box End Wrench 365mmL 743032 30 x 32mm Box End Wrench 365mmL Kit Bag SKU: DE-713M. This set is designed for professional technicians who need reliable metric ring wrenches with offset access, durable chrome vanadium construction, and organized storage. The included kit bag helps keep sizes together for faster selection and cleaner transport between work areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.