Shop GENIUS TOOLS
Create Account
3/8in x 7/16in Box End Wrench
- Mfr # 711214
- Zoro # G223584063
original price:Â $11.30 , new price: $10.17 , 10 percent off
new price:Â
$
10.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711214
- Zoro #
- G223584063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 3/8 x 7/16 Inch Matte Finish Durable Steel - 711214 Professional Box-End Wrench This double ended offset ring wrench is built for consistent engagement on 3/8in and 7/16in fasteners. The offset box ends help improve access where straight wrenches can be limited, while the matte finish supports grip and everyday shop handling. Constructed from Chromium-vanadium Steel Alloy, it's forged and heat treated for strength, durability, and anti-corrosive performance. At 200mm (7.87 inches) overall length, it balances reach and control for precise work without unnecessary bulk. Key Benefits Double ended box design covers 3/8in and 7/16in fasteners in one tool. Offset ring ends improve knuckle clearance and access in restricted spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. 200mm (7.87in) length provides leverage while maintaining control and reach. Permanently stamped sizes make identification fast during tool organization and storage. Meets or exceeds ANSI standards for dependable performance and professional expectations. The combination of durable steel construction, clear size markings, and ANSI-aligned performance makes it a dependable choice for long-term, repeatable fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.