Shop GENIUS TOOLS
Create Account
T-27 L-Shaped Star Wrench 63mmL
- Mfr # 580627
- Zoro # G023581446
product price:Â
$
4.26
/ea
Sold in multiples of 2 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580627
- Zoro #
- G023581446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T27 Size 63mm Length Precision Fit Durable Steel - 580627 Professional Hand Tool This T-27 L-shaped star wrench (SKU: 580627) is built for controlled fastener engagement in compact work areas. The L-key profile helps deliver leverage and stability, while the stamped size marking supports quick identification in a professional tool setup. Constructed from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core durability. Key Benefits T-27 L-shaped star wrench profile helps access tight spaces and corners. 63mm length with 78mm overall size supports reach and controlled torque. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment creates a tough exterior and resilient core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this star wrench is made to hold up under repeated heavy use while maintaining consistent fit. Its material choice, heat treatment, and clear size stamping support reliable daily work and efficient tool management across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.