Shop GENIUS TOOLS
Create Account
3.5mm L-Shaped Hex Wrench 66mmL
- Mfr # 570735
- Zoro # G723580275
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570735
- Zoro #
- G723580275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3.5mm L-Shaped Long Reach 66mm Length Durable Steel - 570735 Professional Hex Key Wrench SKU: 570735. This 3.5mm L-shaped hex wrench is built for controlled torque and accurate fit on hex fasteners. The compact long-reach profile supports access while keeping handling stable and predictable in routine service work. Constructed from chromium-vanadium steel alloy and finished for anti-corrosion performance, the wrench is engineered for durability in professional toolboxes. Size markings are stamped for quick identification, and the heat-treatment process is designed to support long-term strength. Key Benefits 3.5mm L-shaped hex key for consistent engagement on hex fasteners. Overall length 65mm (2.56 inches) for compact reach and control. Chromium-vanadium steel alloy provides high strength and durable performance. Anti-corrosive properties help maintain tool condition in demanding environments. Oil-quenched heat treatment supports tough exterior and strong inner core. Permanently stamped size marking enables fast selection and organization. Meets or exceeds ANSI standards for professional-grade reliability. Designed for professional technicians and heavy-use toolkits, this hex wrench balances compact dimensions with long-life construction. The combination of durable alloy steel, oil-quenched heat treatment, and clear size identification supports dependable day-to-day service while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.