Shop GENIUS TOOLS
Create Account
3/8in L-Shaped Hex Wrench 225mmL
- Mfr # 592324L
- Zoro # G223584315
original price:Â $6.44 , new price: $5.80 , 9 percent off
new price:Â
$
5.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592324L
- Zoro #
- G223584315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/8 Inch Drive 225mm Length Durable Steel - 592324L Professional Hex Key Tool This 3/8 inch drive L-shaped hex wrench is built for controlled torque in tight spaces where a long reach matters. With an overall length of 224mm (8.82 inches), it provides extra leverage while maintaining a compact, easy-to-store profile for professional toolboxes. Made from chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Heat treated through oil quenching, the wrench combines a tough exterior with a strong inner core for long-term service in demanding shop environments. Key Benefits 224mm overall length improves reach and leverage on recessed hex fasteners. 3/8 inch drive L-shaped design supports stable handling and controlled turning. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates a durable exterior and strong inner core. Size markings are stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 592324L is designed and made for professional technicians and heavy, repeat use. The combination of durable steel construction, heat-treated strength, and clearly stamped sizing helps reduce downtime and keep work efficient, whether used in a shop drawer or a mobile tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.